Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Term.shrd 250A, switch 1p L /3

  • Mfr # TS250-13

  • Zoro # G9041547


product price: $51.83
/ea

Key Features

Current Rating
250 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS250-13
Zoro #
G9041547
UPC #
00605340559340
Country of Origin
Finland

Details

Item
Term.shrd 250A switch 1p L /3
Current Rating
250 A

Description

Term.shrd 250A switch 1p L /3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.