Zoro Homepage

UL Class Fuse, J Class, AJT Series, Time-Delay, 200A, 600V AC, Indicating

  • Mfr # AJT200EI

  • Zoro # G9040162


product price: $390.18
/ea
Free Shipping & Returns

Key Features

Class
J
Series
AJT
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT200EI
Zoro #
G9040162
UPC #
00765488234735
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Diameter
1.62 in

Description

FUSE 600V 200A J TD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.