Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, AJT Series, Time-Delay, 350A, 600V AC, Indicating

  • Mfr # AJT350

  • Zoro # G9040208


product price: $310.58
/ea
Free Shipping & Returns

Key Features

Class
J
Series
AJT
Speed
Time-Delay
Amps
350A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT350
Zoro #
G9040208
UPC #
00782001962227
Country of Origin
Mexico

Dimensions

Length
7.13 in
Diameter
2.12 in

Details

Class
J
Series
AJT
Speed
Time-Delay
Amps
350A
AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 500V DC, 200kA at 600V AC
Body Style
Blade
Body Material
GMG
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
JFB, SJ, US3J, US5J
Item
UL Class Fuse
Connection Type
Blade
Weight
2 lb
Mounting
Clip or Bolted
Connection/Terminal Type
Blade
Body/Insulating Material
GMG
Frequency
50/60 Hz
Indication System Type
SmartSpot®
Connection/Terminal Material
Brass
AC Max I.R./Breaking Capacity: I1
200 kA
Rated voltage DC UL
500 V
Short Description
Fuse Amp-Trap 2000® 600V 350A Time-Delay Class J AJT Series Smart-Spot
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.8; IEC 60269-2-1; UL listed; DC tested to UL standard 248

Description

CLASS J TD 600V 350A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.