Zoro Homepage

UL Class Fuse, J Class, Time-Delay, 6A, 600V AC

  • Mfr # AJT6N

  • Zoro # G2437653


product price: $20.55
/ea

Key Features

Class
J
Series
AJT
Speed
Time-Delay
Amps
6A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT6N
Zoro #
G2437653
UPC #
-
Country of Origin
United States

Dimensions

Length
2-1/4"
Diameter
13/16 in.
Overall Length
2 1/4 in
Overall Diameter
13/16 in

Description

Fuse, 6 A, 600 V AC, 500 V DC, Class J, AJT Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.