Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC

  • Mfr # OT25

  • Zoro # G0908291


product price: $5.16
/ea
Sold in multiples of 4 for $20.64

Key Features

Class
K5
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Interrupt Rating
50kA at 250V AC, 20kA at 250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT25
Zoro #
G0908291
UPC #
07031122535890
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
0.56 in

Details

Class
K5
Series
OT
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Interrupt Rating
50kA at 250V AC, 20kA at 250V DC
Body Style
Ferrule
Body Material
Melamine
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Weight
0.04 lb
Connection Material
Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Copper
Short Description
Fuse Amp-Trap® 250V 25A Fast-Acting Class K5 OT Series
APPROVALS & STANDARDS
UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248

Description

FUSE K5 2x9/16 25A 250V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.