Zoro Homepage

UL Class Fuse, R-Rated Class, Fast-Acting, 3A, Non-Indicating

  • Mfr # A500T3E-1

  • Zoro # G3228745


product price: $188.25
/ea
Sold in multiples of 2 for $376.50
Free Shipping & Returns

Key Features

Class
R-Rated
Series
A500
Speed
Fast-Acting
Amps
3A
AC Voltage Rating
5000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A500T3E-1
Zoro #
G3228745
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.63 in
Diameter
1 in.
Length (Straight Wireway)
5 5/8 in
Overall Length
5 5/8 in
Overall Diameter
1 in

Description

Medium Voltage Fuse, 3 A, 5 kV AC, Not Applicable, Class R-Rated, A500 Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 80kA (Sym.) at 5000V AC, Fuse Size 5-5/8 in L x 1 in dia, Length 5 5/8 in, Diameter 1 in, Equivalent Brand and Series Mersen A500, Equivalent Series A500, Body Material Ceramic, Single Element, Standards ANSI C37.46-2000, UL Recognized, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.