Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, Time-Delay, 15A, 250V AC, Indicating

  • Mfr # A2D15R

  • Zoro # G2878802


product price: $8.01
/ea
Sold in multiples of 10 for $80.10

Key Features

Class
RK1
Series
A2D-R
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D15R
Zoro #
G2878802
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Diameter
9/16 in
Overall Length
2 in
Overall Diameter
9/16 in

Details

Class
RK1
Series
A2D-R
Speed
Time-Delay
Amps
15A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 250V DC, 200kA at 250V AC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Functionally Equal To
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID
Fuse Holder Code
H
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Dual
Connection Type
Ferrule
Weight
0.04 lb
Mounting
Clip
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Body/Insulating Material
PolyTube
Connection/Terminal Material
Tin-Plated Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Rated voltage DC UL
250 V
Frequency
50/60 Hz
Short Description
Fuse Amp-Trap 2000® 250V 15A Time-Delay Class RK1 A2D Series Smart-Spot
Connection/Terminal Type
Ferrule
Indication System Type
SmartSpot®
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
15 A

Description

Fuse, 15 A, 250 V AC, 250 V DC, Class RK1, A2D-R Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.