Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK5 Class, Time-Delay, 25A, 600V AC, Non-Indicating

  • Mfr # TRS25R

  • Zoro # G2732283


product price: $15.69
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS25R
Zoro #
G2732283
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in
Overall Length
5 in
Overall Diameter
13/16 in

Details

Class
RK5
Series
TRS-R
Speed
Time-Delay
Amps
25A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 20kA at 300V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Equivalent Series
ECSR, FLSR, FRS-R, TRS-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Standards
CSA, UL
Fuse Holder Code
P
Element
Dual
Functionally Equal To
Bussmann FRS-R, Littelfuse FLSR
Mounting
Clip
Connection Type
Ferrule
Weight
0.2 lb
Body/Insulating Material
PolyTube
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Short Description
Fuse Tri-Onic® 600V 25A Time-Delay Class RK5 TRS Series
Frequency
50/60 Hz
Rated voltage DC UL
300 V
Connection/Terminal Material
Copper
Connection/Terminal Type
Ferrule
Interrupt Rating - AC
200 kA
Current
25 A
Interrupt Rating - DC
20 kA

Description

Fuse, 25 A, 600 V AC, 300 V DC, Class RK5, TRS-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.