Zoro Homepage

UL Class Fuse, T Class, Fast-Acting, 400A, 600V AC, Non-Indicating

  • Mfr # A6T400

  • Zoro # G2872983


product price: $117.75
/ea
Free Shipping & Returns

Key Features

Class
T
Series
A6T
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6T400
Zoro #
G2872983
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.62 in
Diameter
1.62 in
Length (Straight Wireway)
3 5/8 in
Overall Diameter
1 5/8 in
Overall Length
3 5/8 in

Description

Fuse, 400 A, 600 V AC, 300 V DC, Class T, A6T Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 3-5/8 in L x 1-5/8 in dia, Length 3 5/8 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.