Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Very Fast-Acting, 10A, 600V AC, Non-Indicating

  • Mfr # A6T10

  • Zoro # G2817771


product price: $13.70
/ea

Key Features

Class
T
Series
A6T
Speed
Very Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6T10
Zoro #
G2817771
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-1/2 in
Diameter
0.57 in
Length (Straight Wireway)
1 1/2 in
Overall Length
1 1/2 in
Overall Diameter
9/16 in

Details

Class
T
Series
A6T
Speed
Very Fast-Acting
Amps
10A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Glass/Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
6TFB, GFB
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Connection Material
Copper
Weight
0.03 lb
Standards
UL/CSA
Element
Single
Mounting
Clip
Fuse Speed
Very Fast Acting
APPROVALS & STANDARDS
UL listed to standard 248-15 File E2137; CSA certified to standard C22.2 no. 248.15; DC listed to UL standard 248
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection/Terminal Material
Copper
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Amp-Trap® 600V 10A Fast-Acting Class T A6T Series
Fuse Holder Code
BF
Current
10 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA

Description

Fuse, 10 A, 600 V AC, 300 V DC, Class T, A6T Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 1-1/2 in L x 9/16 in dia, Length 1 1/2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series 6TFB, GFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.