Zoro Homepage

UL Class Fuse, T Class, Very Fast-Acting, 20A, 300V AC, Non-Indicating

  • Mfr # A3T20

  • Zoro # G2608392


product price: $15.31
/ea

Key Features

Class
T
Series
A3T
Speed
Very Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3T20
Zoro #
G2608392
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.88 in
Diameter
0.41 in
Length (Straight Wireway)
7/8 in
Overall Diameter
13/32 in
Overall Length
7/8 in

Description

Fuse, 20 A, 300 V AC, 160 V DC, Class T, A3T Series, Non-Indicating, Fast-Acting, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 50kA at 160V DC, Fuse Size 7/8 in L x 13/32 in dia, Length 7/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series 3TFB, 6TFB, Body Material Glass, Melamine, Single Element, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.