Fuse Block, Industrial, 30A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2300566| Mfr #: 20307R

$17.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.03"
Series: 2HKRFB
Fuse Holder Code: H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2300566 Mfr #: 20307R
Width: 2.03"Series: 2HKRFB
Fuse Holder Code: HBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: RConnector Type: Box Lug
Wire Size: 14 to 2 AWGLength: 3.00"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: A2D-R, A2K-R, TR-R
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 30AHeight: 1.38"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 2, For Fuse Series A2D-R, A2K-R, TR-R, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.38 In., Width 2.03 In., Length 3.00 In.

Reviews