This item is Discontinued.

Mesa Safe Co Fire Safe, 2.98 cu. ft., 600 lb., 2 hr. Fire Rating MSC2520E

Fire Safe, 2.98 cu. ft., 600 lb., 2 hr. Fire Rating (Discontinued)

  • Mfr # MSC2520E
  • Zoro # G9947637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC2520E
Zoro #
G9947637
UPC #
187333000959
Country of Origin
China

Dimensions

Outside Height
26 1/4 in
Outside Width
21 5/8 in
Outside Depth
21 5/8 in
Door Plate Thickness
4 in
Inside Depth
15 in
Inside Width
16 in
Wall Thickness
2 5/8 in
Inside Height
21 1/2 in

Details

Lock Style
Electronic
Material
Steel
Fire Rating
2 hr.
Color
Silver
Includes
Bolt Down Kit, Heavy-Duty Deadbar, Steel Hinges, Decorative Chrome 3-Spoke Handle, 9V Battery
Net Weight
600 lb
Capacity
2.98 cu ft
Holds
Documents, Records and Valuables Such As Precious Stones, Jewelry, Watches, Necklaces, Diamonds and Highly Rare Items
Item
Fire Safe
Number of Bolts
3
Finish
Matte Paint
Number of Shelves
2 Adjustable
Number of Drawers
0
Max. User Codes
2
Water Endurance
Not Specified

Description

Fire Safe, Silver, Net Weight 600 lb, Capacity 2.98 cu ft, Water Endurance Not Specified, Material Steel, Finish Matte Paint, Number of Shelves 2 Adjustable, Lock Style Electronic, Number of Bolts 3, Outside Height 26 1/4 in, Outside Width 21 5/8 in, Outside Depth 21 5/8 in, Inside Height 21 1/2 in, Inside Width 16 in, Inside Depth 15 in, Door Plate Thickness 4 in, Wall Thickness 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.