Mesa Safe Co

Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H


product price: $1,817.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

MESA SAFE MFL SERIES COMMERCIAL BUSINESS SAFE CABINET, B-RATE DEPOSITORY, FRONT LOADING, DIGITAL LOCK, 30-3/4"W X 21"D X 27-1/4"H MESA'S MFL SERIES DEPOSITORY SAFES ARE DESIGNED FOR PROTECTION AGAINST ROBBERY AS WELL AS INTERNAL THEFT, ALLOWING QUICK DEPOSITS AND SECURE STORAGE FOR CASH AND MISCELLANEOUS VALUABLES WITHOUT ACTUAL ACCESS INSIDE THE MONEY SAFE. THEY ALSO PROTECT MONEY COLLECTIONS WHERE IMMEDIATE DEPOSITS ARE REQUIRED. A DEPOSITORY SAFE IS A NECESSITY IN EVERY CASH HANDLING BUSINESS. MESA OFFERS SIX DIFFERENT TYPES OF DEPOSITORY SAFE MODELS INCLUDING MFL2014E, MFL2014E-OLK, MFL2714E, MFL2714E-ILK, MFL3020EE AND MFL2731EE. FEATURES
    ALL STEEL CONSTRUCTION FRONT LOADING MAIL BOX STYLE DEPOSIT DOOR ANTI-FISH BAFFLE PREVENTS THEFT THROUGH THE DEPOSIT DOOR BATTERY OPERATED ELECTRONIC LOCK PROTECTED BY AN INTERNAL SPRING LOADED RELOCKING DEVICE EASILY CHANGE YOUR PERSONAL CODE IN SECONDS PROGRAMMABLE TIME DELAY FROM 1 TO 59 MINUTES FOUR ANCHOR HOLES PROVIDED TO SECURE YOUR SAFE TO THE FLOOR -1/2" THICK SOLID STEEL DOOR 1" DIAMETER SOLID STEEL LIVE LOCKING BOLTS DEPOSIT BAG SOLD SEPARATELY IF COMBINATIONS ARE ENTERED INCORRECTLY THE KEYPAD WILL GO INTO LOCKOUT MODE, FRUSTRATING THE WOULD BE BURGLAR HEAVY DUTY DEAD BAR PREVENTS DOOR REMOVAL DURING A FORCED ENTRY ATTEMPT LEFT COMPARTMENT DIMENSIONS: 15-3/4"W X 18"D X 16-1/8"H RIGHT COMPARTMENT DIMENSIONS: 14-1/2"W X 18"D X 27"H

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.