This item is Discontinued.

Metabo 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck SB 18 LTX BL I 5.2Ah

18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)

  • Mfr # SB 18 LTX BL I 5.2Ah
  • Zoro # G1460057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB 18 LTX BL I 5.2Ah
Zoro #
G1460057
UPC #
4007430297969
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Tool Length
8 7/16 in
Overall Height
255 mm
Overall Width
97 mm

Details

Item
Cordless Hammer Drill Kit
Voltage
18V
Blows per Minute
0 to 32,300
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Belt Hook and Bit Case, Charger: MetaBOX 145 L, Futuro Plus Keyless Chuck with Metal Sleeve, Side Handle, (2) Li-Power Battery Packs (18 V/5.2 Ah)
Battery Included / Bare Tool
Battery Included
Battery Capacity
5.2 Ah
Tool Weight
5.1 lb
Corded/Banded
Cordless
No Load RPM
0 to 600/0 to 2050
Max. Power
Not Specified
Cordless Tool Battery Type
Li-Ion
Series
Ultra-M
Max. Torque
1,300 in-lb
Battery Included
Yes
Battery Pack Replacement
Mfr. No. 28CP79
Corded/Cordless
Cordless
Features
Integrated LED Working Light, Li-Ion Battery Packs with Ultra-M Technology, Metabo 2nd Generation Brushless Motor, Precision Stop Electronic Torque, Robust Die Cast Aluminum Gear Housing, Rubber Coated Grip, Selectable Impulse Mode, Spindle with Hexagonal Recess
Clutch Style
Electronic
Handle Type
Pistol Grip
Solid Bit Capacity
2 1/2 in
Chuck Style
Keyless
Housing Material
Aluminum
Drilling Capacity in Concrete
5/8 in
Number of Clutch Settings
2
Number of Speed Settings
2
Number of Batteries Included
2
Vibration Level
20.7 m/sq sec
Drilling Capacity in Wood
2 1/2 in
Power Source
Cordless
Drill Chuck Type
Keyless
Drilling Capacity in Masonry
5/8 in
Drilling Capacity in Steel
1/2 in
Maximum Working Torque
108.3 ft-lb
Chuck Material
Metal
Handle Grip Material
Rubber
Maximum Blows per Minute
32,300 bpm
Maximum Speed
1,850 RPM
Battery Model Number
625592000
Modes of Operation
Hammer Only
Minimum Blows per Minute
0 bpm
Battery Series
Li-Power
Cordless Drill Class
General Purpose
Charger Model Number
ASC 55
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries

Description

Cordless Hammer Drill Kit, Voltage 18V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 2, Maximum Working Torque 108.3 ft-lb, Blows per Minute 0 to 32,300, Maximum Blows per Minute 32,300 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.2 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.