Abrasive Cut-Off Wheel, 4 in Dia, 1/16 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 655330000

  • Zoro # G701202069


product price:  $1.75
/ea
Sold in multiples of 100 for $175.00

Key Features

Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655330000
Zoro #
G701202069
UPC #
662911302286
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in

Details

Item
Abrasive Cut-Off Wheel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19,000 RPM
Primary Material Application
steel and other ferrous metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.