Shop METABO
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 3/32 in Thick, 5/8 in-11 Arbor Hole Size, A30R Series
- Mfr # 655727000
- Zoro # G3651687
product price:Â
$
4.19
/ea
Sold in multiples of 25 for
$104.75
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
5/8 in-11
Primary Material Application
steel and other ferrous metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655727000
- Zoro #
- G3651687
- UPC #
- 662911301234
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Primary Material Application
- steel and other ferrous metals
- Abrasive Material
- Aluminum Oxide
- Series
- A30R
- Maximum Operating Speed
- 13300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 3/32 in
- Connector Size
- 5/8 in-11
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.