Shop All Angle Grinders & Accessories
Metabo
Angle Grinder, 12 A, Barrel Grip, 6 lb
Mfr # WPB 13-150 Quick DS
Zoro # G8354368
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Switch Type Paddle
- Voltage 110 to 120V AC
- Nominal Amps 12
- No Load RPM 10,000 RPM
Product Information
- Brand Metabo
- MFR # WPB 13-150 Quick DS
- Zoro # G8354368
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Tool Length | 13 13/16 in |
Spindle Thread Size | 5/8 in-11 |
Cord Length | 8 ft |
Overall Length | 13 3/4 in |
Wheel Diameter | 6 in |
Details
Description
Angle Grinder, Wheel Diameter 6 in, Current 12 A, Max. Speed 10,000 RPM, Minimum Speed 7,000 RPM, Switch Type Paddle, Overall Length 13 3/4 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Mechanical, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threader, 31A Npt (36540)
- PROTO 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (J4704TM)
- MITUTOYO Mitutoyo 05BAA113 Dial Caliper Washer Bezel Clamps (05BAA113)
- BONDHUS Hollow Shaft Nut Driver 6Mm (38468)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb (WEV 17-125 Quick Inox)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE43114/DWA8951F)
- Metabo Angle Grinders & Accessories