Metabo
Angle Grinder, 4.5", 12,000 rpm, 11.0A
Mfr # WP 1100-125
Zoro # G4546583
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in, 5 in
- Switch Type Paddle
- Voltage 120V AC
- No Load RPM 12000 RPM
- Corded/Cordless Corded
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Precision Scwdrv Set 10P (92199)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- EXTREME TOOLS Tool Cart, 4 Drawer, Red, 33 in W (EX3304TCRDBK)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 TuckPoint Set)
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-125 Quick RT DS)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- METABO Angle Grinder, 4.5", 12,000 rpm, 11.0A (W 1100-125)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- Metabo Grinders & Accessories