Metabo

Angle Grinder, 4.5", Flat Head, 10.0A


product price: $360.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wheel Dia. 5 in
  • Switch Type Slide
  • Voltage 120V AC
  • No Load RPM 7,600 RPM
  • Corded/Cordless Corded
See all product information

Product Information

Dimensions

Wheel Dia. 5 in
Cord Length 8 ft
Spindle Thread Size 5/8 in-11
Wheel Diameter 5 in
Overall Length 14 1/8 in

Details

Item Angle Grinder
Switch Type Slide
Voltage 120V AC
No Load RPM 7,600 RPM
Corded/Cordless Corded
Includes Guard, Inner Support Flange, Lamellar Grinding Disc Flexiamant Super Convex (125mm, P60), Quick Adjusting Nut, Side Handle
Tool Weight 5.1 lb
Speed Type Variable
Features Auto-Stop Carbon Brushes, Electronic Safety Shutdown, Longer Service Life, Twist-Proof
Brushless Motor No
Handle Design Barrel Grip
Power Source Corded
Max. Speed 7,600 RPM
Grip Style Barrel Grip
Guard Adjustment Toolless Adjustable
Current 9.5 A
Lock-Off Switch Yes
Minimum Speed 7,600 RPM
Kit Contents (1) Bare Tool, (1) Grinding Disc
Anti-Restart Technology Yes
Tether Style Not Tether Capable
Case Included No
Head Type Flathead
Accessory Free Tool Change No
Lock-On Switch Yes

Description

Angle Grinder, Wheel Diameter 5 in, Current 9.5 A, Max. Speed 7,600 RPM, Minimum Speed 7,600 RPM, Switch Type Slide, Overall Length 14 1/8 in, Kit Contents (1) Bare Tool, (1) Grinding Disc, Accessory Free Tool Change No, Head Type Flathead, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Lock-Off Switch Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.