Angle Grinder, 5", 14 A, 11,000 RPM, 120VAC (Discontinued)
- Mfr # WEPBA 17-125 QUICK
- Zoro # G9794601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WEPBA 17-125 QUICK
Zoro #
G9794601
UPC #
094727928136
Country of Origin
Germany
Dimensions
Wheel Dia.
4 1/2 in, 5 in
Tool Length
13 13/32 in
Spindle Thread Size
5/8"-11
Cord Length
8.0 ft
Details
Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
15
No Load RPM
11,000 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
5 in Type-27 Guard, Anti-Vibration Side Handle, Inner Flange, Quick Flange Nut
Tool Weight
6.0 lb
Corded/Banded
Corded
Speed Type
Single
Number of Conductors
2
Handle Design
Barrel Grip
Features
Brake, Dead-Man Paddle Switch, Electronic Speed Stabilization, Integrated Auto-Balance, Overload ProtectionPower Interruption Protection, Soft Start
Power Source
Corded
Description
Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.