This item is Discontinued.

Metabo Angle Grinder, 5", 3,500 to 11,000 rpm WEV 1500-125 RT DM

Angle Grinder, 5", 3,500 to 11,000 rpm (Discontinued)

  • Mfr # WEV 1500-125 RT DM
  • Zoro # G4546644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEV 1500-125 RT DM
Zoro #
G4546644
UPC #
662911601440
Country of Origin
China

Dimensions

Wheel Diameter
5 in

Details

Item
Angle Grinder
Switch Type
Trigger
Power Source
Corded
Accessory Free Tool Change
Yes
Max. Speed
11,000 RPM
Current
13.5 A
Minimum Speed
3,500 RPM
Head Type
Standard Head
Grip Style
Rat Tail

Description

Angle Grinder, Wheel Diameter 5 in, Current 13.5 A, Max. Speed 11,000 RPM, Minimum Speed 3,500 RPM, Switch Type Trigger, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Rat Tail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.