Angle Grinder, 5 in Dia, 11, 000 RPM, 14.5A

  • Mfr # WEPBA 19-125 Q DS M-BRUSH

  • Zoro # G4546671


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
Paddle
Voltage
120V AC
No Load RPM
1,1000 RPM
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEPBA 19-125 Q DS M-BRUSH
Zoro #
G4546671
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Cord Length
8 ft
Wheel Diameter
5 in
Overall Length
13 1/4 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
No Load RPM
1,1000 RPM
Corded/Cordless
Corded
Includes
Guard, Inner Support Flange, M-Quick Flange Nut, Side Handle Metabo VibraTech (MVT)
Tool Weight
6 lb
Speed Type
Fixed
Brushless Motor
No
Handle Design
Barrel Grip
Features
Auto-Stop Carbon Brushes, Fastest Brake System, Longer Service Life, Twist-Proof
Power Source
Corded
Max. Speed
11,000 RPM
Minimum Speed
11,000 RPM
Brake Type
Mechanical
Guard Adjustment
Toolless Adjustable
Lock-On Switch
No
Case Included
No
Accessory Free Tool Change
No
Tether Style
Tether Ready
Current
14.5 A
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Head Type
Standard Head
Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip

Description

The METABO - WEPBA 19-125 Q DS M-BRUSH is a corded angle grinder that falls under the category of industrial power tools. It is perfect for multiple tasks such as cutting, grinding, polishing, and preparing materials like metal, masonry, and concrete. The tool has an automatic restart mechanism to prevent sudden restarts after unexpected power outages. Operating on 14.5 A of current, the grinder has fixed speed settings with a maximum and minimum speed of 11,000 RPM. Along with the device are several accessories that enhance its usage and performance.

Key Features:


  • Includes a Barrel Grip for improved control and handling.
  • Equipped with an 8 ft power cord for extended reach.
  • Houses a standard head type and operates using a paddle switch mechanism for comfort and convenience.
  • Possesses a 5/8-11 UNC spindle thread size for attaching a variety of accessories.
  • Is designed to be Tether Ready, thus adding to workplace safety.
  • The tool weighs 6 lb.
  • Operates on 120V AC power and can accommodate a wheel diameter of 5 in.
  • The guard of this angle grinder can be adjusted without the use of additional tools, allowing for the adjustment of wheel exposure and cutting orientation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.