This item is Discontinued.

Metabo Angle Grinder, 6", 13 A, 9600 RPM, 120VAC WEP 15-150 Quick

Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (Discontinued)

  • Mfr # WEP 15-150 Quick
  • Zoro # G4594801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEP 15-150 Quick
Zoro #
G4594801
UPC #
4007430245663
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Tool Length
11-13/32"
Cord Length
9.0 ft.
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120VAC
Nominal Amps
13
No Load RPM
9600
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniv. Grinding Wheel, Angle Grinder Safety Video
Handle Design
Barrel Grip
Number of Conductors
2
Features
Wheel Guard, Side Handle, Inner Flange, Locking Nut, Limited Edition 50th Anniversary Grinding Wheel, Angle Grinder Safety Video
Tool Weight
5.7 lb.
Speed Type
Single
Corded/Banded
Corded

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.