Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Kit, 5.2 Ah, Li-Ion

  • Mfr # US625028252

  • Zoro # G108595641


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5.2 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Terminal Type
Slide-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US625028252
Zoro #
G108595641
UPC #
662911603208
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
4 1/2 in
Overall Height
2 1/2 in

Details

Item
Battery Starter Kit 2x 5.2Ah Ultra-M Professional Kit
Battery Capacity
5.2 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Terminal Type
Slide-on
Battery Chemistry
Li-ion
Number of Cells
10
IEC Code Number
18650
Features
4 LED Charge Indicator On Battery
Wireless Tool Tracking
No
Included Charger Class
Standard
Cordless Tool Kit Contents
(2) Batteries, (1) Charger
Includes
(2) 5.2Ah Li-Power Battery Packs, Charger, Tool Bag
For Use With
Metabo 18V Cordless Tools
Charger Input Voltage
120V AC
Cordless Tool Battery Platform
18V
Battery Series
Li-Power
Weight
0.7 lb
Automatic Shut-Off
Yes
Charger Replacement
45KC05
Charger Model
45KC05
Included Charger
45KC05

Description

Battery Kit, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-On, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Included Charger Class Standard, Charger Input Voltage 18V AC, Automatic Shut-Off Yes, Number of Cells 10, Cordless Tool Battery Platform 18V, IEC Code Number 18650, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 3 in, Weight 0.7 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.