This item is Discontinued.

Metabo Battery Pack, 18V, 3.1Ah, Li-Ion LiHD 18V Compact 3.1Ah

Battery Pack, 18V, 3.1Ah, Li-Ion (Discontinued)

  • Mfr # LiHD 18V Compact 3.1Ah
  • Zoro # G0695165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LiHD 18V Compact 3.1Ah
Zoro #
G0695165
UPC #
662911601174
Country of Origin
Hungary

Details

Item
Battery
Battery Capacity
3.1Ah
Voltage
18.0
Features
Amplify Power, Delivery Power and Extreme Runtime, 30% Faster Charge Times, Increase Number of Recharges, Built-In Shock Resistance, 4-Led Capacity Indicator
For Use With
Metabo 18V Cordless Tools
Series
LT/LTX
Cordless Tool Battery Type
Li-Ion

Description

Battery, Battery Capacity 3.1Ah, Voltage 18.0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.