Zoro Homepage

Carbide Insert, Size 2mm, 2 Edges, PK10

  • Mfr # R2 5/64 Radius Carbide Insert

  • Zoro # G5006517


product price: $253.99
/pk 10, $25.40/ea
Free Shipping & Returns

Key Features

Pipe Capacity
3/4 in and larger
Includes
10 Pk Radius Carbide Insert
For Use With
Metabo KFM 9-3 RF, KFM 18 LTX 3 RF
Size
2mm-5/64 in Radius
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2 5/64 Radius Carbide Insert
Zoro #
G5006517
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
2mm-5/64 in Radius
Minimum Pipe Diameter
3/4 in

Details

Item
Carbide Insert
Pipe Capacity
3/4 in and larger
Includes
10 Pk Radius Carbide Insert
For Use With
Metabo KFM 9-3 RF, KFM 18 LTX 3 RF
Material
Carbide
Compatible Manufacturer Model Number
KFM 18 LTX 3 RF, KFM 9-3 RF
Product Type
Radius Carbide Insert
Number of Pieces
10
Bit Type
Chamfer

Description

Carbide Insert, Compatible Manufacturer Model Number KFM 18 LTX 3 RF, KFM 9-3 RF, Material Carbide, Number of Pieces 10, Product Type Radius Carbide Insert, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.