Metabo
Caulk Gun, Green/Black/Silver, 20 oz Capacity
Mfr # KPA 18 LTX 600 bare
Zoro # G6296670
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Green, Silver
- Battery Included No
- Capacity 20 oz
- Application Speed 2 to 21 in/min
- Cartridge Type 20 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Antistatic Shielding Grid Tape, 1"x118 ft. (81252)
- DAP Construction Adhesive, All Purpose Series, Off-White, 10.3 oz, Cartridge (27501)
- DOMINATOR Paver Sealer SG+ 5 gal. (PSG05G)
- THRIFCO PLUMBING ASI 502 High Performance Silicone Sealant, 1 oz. Tube (6311117)
- MILWAUKEE TOOL Cordless Caulk Gun, Black/Red, 10 oz Capacity (2441-20, 48-11-2420)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- DEWALT Epoxy Applicator, Yellow, 28 oz Capacity (DCE595D1)
- MILWAUKEE TOOL M18 Cordless 20-oz Aluminum Barrel Caulk and Adhesive Gun Kit (2642-21CT)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- MAKITA Caulk Gun, Silver/Blue/Black, 20 oz Capacity (XGC01ZB)
- Metabo Caulk Guns & Accessories