This item is Discontinued.

Metabo Compact Orbital Disc Sander, 3-1/8 In SXE400

Compact Orbital Disc Sander, 3-1/8 In (Discontinued)

  • Mfr # SXE400
  • Zoro # G4935104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXE400
Zoro #
G4935104
UPC #
662911170243
Country of Origin
Germany

Dimensions

Tool Length
10 3/4 in
Pad Size
3.125 in
Orbit Dia.
1/8 in
Maximum Disc Diameter
3 1/8 in
Cord Length
2.5 m
Orbit Size
1/8 in

Details

Includes
Hexagonal Wrench
Features
Extraction Possibility by Means of Connecting an All-Purpose Vacuum Cleaner, Power Control System, Thumbwheel
Voltage
120 V
No Load RPM
5000 to 10,000
Corded/Cordless
Corded
Amps
2 A
Speed Type
Variable
Type of Sandpaper
Hook-and-Loop
Corded/Banded
Corded
Item
Corded Sander
Orbits per Minute
5000 to 10,000
Bearings
Double Sealed Ball Bearings
Switch Type
Slide
Tool Weight
1 kg
Cord
9 ft
Application
sanding
Handle Design
Barrel Grip
Product Type
Electronic Random Orbital Sander
Throttle
Slide
Disc Motion
Random Orbital
Abrasive Mount Type
Hook and Loop
Maximum Disc Speed
10,000 OPM
Minimum Orbits per Minute
5,000 OPM
Power Source
Corded
Grip Type
Palm
Current
2 A
Maximum Orbits per Minute
10,000 OPM

Description

Corded Sander, Product Type Electronic Random Orbital Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 3 1/8 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Maximum Disc Speed 10,000 OPM, Voltage 120 V, Current 2 A, Dust Collection Type Included Not Applicable, Cord Length 2.5 m, Features Extraction Possibility by Means of Connecting an All-Purpose Vacuum Cleaner, Power Control System, Thumbwheel, Includes Hexagonal Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.