This item is Discontinued.

Metabo Cordless Rotary Hammer, 18.0V, Li-Ion KHA18 LTX

Cordless Rotary Hammer, 18.0V, Li-Ion (Discontinued)

  • Mfr # KHA18 LTX
  • Zoro # G0078106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KHA18 LTX
Zoro #
G0078106
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13"

Details

Voltage
18.0
Battery Included / Bare Tool
Bare Tool
Battery Capacity
5.2Ah
Chuck Type
SDS Plus
Includes
Side Handle, Depth Gauge
Brushless Motor
No
Battery Included
No
Corded/Banded
Cordless
Impact Energy
2.2 ft.-lb.
Blows per Minute
0 to 4000
Cordless Tool Battery Type
Li-Ion
Item
Cordless Rotary Hammer
Stop Rotation
Yes
Corded/Cordless
Cordless
No Load RPM
0 to 1100
Tool Weight
6.4 lb.
Solid Bit Capacity
1/2 in
Handle Type
D-Handle
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Capacity in Concrete
1"
Core Bit Capacity
1 in

Description

Cordless Rotary Hammer, Voltage 18.0, Blows per Minute 0 to 4000, Brushless Motor No, Battery Capacity 5.2Ah, Core Bit Capacity 1 in, Impact Energy 2.2 ft-lb, Handle Type D-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.