Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Worklight, 480 lm, Push Button

  • Mfr # SLA14.4-18 LED bare

  • Zoro # G4702717


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
CSA
Features
Compact, Light Head can be Turned and Swiveled by 180 Degrees for Almost Infinite Positions of the Lamp, Operates With All Li-Power and Lid Slide-on Battery Packs With 14.4 and 18 Volt, Powerful Led Inspection Light for Uniform, Bright Illumination of the Working Area, Aluminum Die-Cast Housing for Use on Construction Sites, Swiveling Hook for Suspending the Lamp
Power Source
Cordless
Base Style
Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLA14.4-18 LED bare
Zoro #
G4702717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
5 3/4 in

Details

Item
Cordless Stick Light
Voltage
18 V
Standards
CSA
Features
Compact, Light Head can be Turned and Swiveled by 180 Degrees for Almost Infinite Positions of the Lamp, Operates With All Li-Power and Lid Slide-on Battery Packs With 14.4 and 18 Volt, Powerful Led Inspection Light for Uniform, Bright Illumination of the Working Area, Aluminum Die-Cast Housing for Use on Construction Sites, Swiveling Hook for Suspending the Lamp
Power Source
Cordless
Base Style
Hanger
Switch Type
Push Button
Use With Battery Mfr. No.
625592000
Battery Included / Bare Tool
Bare Tool
Special Features
Up to 14 hr Per Charge
Lamp Type
LED
Light Output Mode
High
Lumens
480 lm
Replacement Lamps
No
Water Penetration Rating
Not Rated
Lamp Life
10,000 hr
Number of Batteries
0
Corded/Banded
Cordless
Tool Weight
1.1 lb
Corded/Cordless
Cordless
Focus
Fixed
Series
SLA
Included Charger
No
Run Time
3.4 hr, 4.5 hr, 6.8 hr, 7 hr, 9.1 hr, 11.8 hr, 12.4 hr, 14 hr
Cordless Tool Kit Contents
Bare Tool
Head Type
Rotating
Product Type
Stick Light
Number of Batteries Included
0
Maximum Brightness Level
480 lm
Brightness Level
440 lm
Number of Light Output Modes
1
Maximum Head Rotation Angle
180 Degrees
Lamp Life at Maximum Lumens Rating
3.4 hr
Battery Platform
18V Li-Ion
Lamp Life Battery Capacity Rating
5.2 Ah
Compatible Battery Model Number
625592000
Mount Type
Hang Hook

Description

Stick Light, Product Type Stick Light, Battery Platform 18V Li-Ion, Brightness Level 440 lm, Light Output Mode High, Mount Type Swiveling Hook, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 3.4 hr, 4.5 hr, 6.8 hr, 7 hr, 9.1 hr, 11.8 hr, 12.4 hr, 14 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number 625592000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.