Zoro Homepage

Cutting Wheel 4" x .040" x 3/8" - A60XP Super Slicer

  • Mfr # 655452000

  • Zoro # G901202234


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Overall Diameter
4 in
Overall Thickness
0.4"
Primary Material Application
steel and stainless steel
Maximum Operating Speed
19000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655452000
Zoro #
G901202234
UPC #
662911554524
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
0.4"

Details

Primary Material Application
steel and stainless steel
Maximum Operating Speed
19000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.