Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 3.5 lb, 120V AC

  • Mfr # GEP 710 Plus

  • Zoro # G401073136


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Features
Restart Protection
Includes
1/4 in Collet, Open-Jawed Spanner, Protective Rubber Cap
Switch Type
Slide
Tool Weight
3.5 lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEP 710 Plus
Zoro #
G401073136
UPC #
4007430213563
Country of Origin
Germany

Dimensions

Cord Length
8 1/2 ft
Collet Size
1/4 in

Details

Item
Die Grinder
Features
Restart Protection
Includes
1/4 in Collet, Open-Jawed Spanner, Protective Rubber Cap
Switch Type
Slide
Tool Weight
3.5 lb
Voltage
120V AC
Application
Grinding
Vibration Level
5.6 m/sq sec, 16.9 m/sq sec
Tether Style
Not Tether Capable
Case Included
No
Safety Stop Mechanisms
Electronic Overload Protectio, Electronic Safety Shutdown, Paddle Switch with Deadman's Function, Restart Protection
Kit Contents
(1) Bare Tool
Lock-On Switch
Yes
Speed Ranges
10,000 to 30,500 RPM
Current
6.4 A
Anti-Restart Technology
Yes
Minimum Speed
10,000 RPM
Max. Speed
30,500 RPM
Electrical Protection
Overload Protection
Grip Style
Barrel Grip
Power Source
Corded

Description

Die Grinder, Anti-Restart Technology Yes, Collet Size 1/4 in, Current 6.4 A, Grip Style Barrel Grip, Overall Length 14 in, Switch Type Paddle, Voltage 110-120V AC, Max. Speed 30,500 RPM, Minimum Speed 10,000 RPM, Speed Ranges 10,000 to 30,500 RPM, Grinder Orientation Straight, Tether Style Not Tether Capable, Kit Contents (1) Bare Tool, Safety Features Anti-Restart Technology, Lock-On Switch, Overload Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.