Zoro Homepage

Drill, 0.5 in, 9.6 A, 3100 RPM

  • Mfr # BEV 1300-2

  • Zoro # G301232305


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Includes
Chuck Key, Geared Chuck, Side Handle
Drill Chuck Type
Keyed
Chuck Size
1/2 in
Gear Train
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEV 1300-2
Zoro #
G301232305
UPC #
4007430314390
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
14 1/4 in
Cord Length
13 ft
Overall Height
8 1/16 in
Spindle Thread Size
1/2 in-20 UNF
Overall Width
3 1/8 in

Description

Drill, Chuck Size 1/2 in, Voltage 120 V AC, Drill Chuck Type Keyed, Tool Weight 6 lb, Gear Train Double, Reversible Reversible, Cord Length 13 ft, Features Long-Life Motor with Patented Dust Protection for Long Service Life, Overload Protection, Restart Protection, Selectable Pulse Mode, Includes Chuck Key, Geared Chuck, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.