Zoro Homepage

Drill Chuck, Keyed

  • Mfr # 627238000

  • Zoro # G301073168


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Features
Easily, Quickly, and Conveniently Change Drill Chuck using the Metabo "Quick" Quick Change System, Impact-Proof Version, Suitable for All Metabo L and LTX "Quick" Machines
Compatible Drill Diameter - Minimum
1 1/2 mm
Keying
Keyed
Compatible Tool Type
Cordless Drill/Screwdriver
Compatible Drill Diameter - Maximum
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627238000
Zoro #
G301073168
UPC #
4007430329905
Country of Origin
Germany

Dimensions

Compatible Drill Diameter - Minimum
1 1/2 mm
Compatible Drill Diameter - Maximum
13 mm

Details

Item
Drill Chuck
Features
Easily, Quickly, and Conveniently Change Drill Chuck using the Metabo "Quick" Quick Change System, Impact-Proof Version, Suitable for All Metabo L and LTX "Quick" Machines
Keying
Keyed
Compatible Tool Type
Cordless Drill/Screwdriver
Turn Direction
CW/CCW

Description

Drill Chuck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.