Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extraction Attachment, On-Tool

  • Mfr # 631341890

  • Zoro # G801201948


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Battery Series
18V
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Dust Compartment Type
Self-Contained
Kit Contents
(1) Bare Tool, (1) Replacement Extraction Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631341890
Zoro #
G801201948
UPC #
4007430325426
Country of Origin
Germany

Dimensions

Maximum Application Diameter
16 mm

Details

Item
Dust Extraction Attachment
Application
Drilling
Battery Series
18V
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Dust Compartment Type
Self-Contained
Kit Contents
(1) Bare Tool, (1) Replacement Extraction Head
Compatible Tool Type
Rotary Hammers
Filtration Type
HEPA
Compatible with Manufacturer Part Number
KHA 18 LTX BL 24 Quick
Extractor Mounting Location
On-Tool
Number of Pieces
2
Product Type
Vacuum Attachment
Compatible Chuck Style
SDS-Plus
Optimal Drilling Range Maximum
5/8 in

Description

Dust Extraction Attachment, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters Not Applicable, Wet or Dry Use Not Applicable, Filtration Type HEPA, Maximum Application Diameter 16 mm, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Vacuum Attachment, Compatible with Manufacturer Part Number KHA 18 LTX BL 24 Quick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.