DustProtectionFilter, ForAngleGrinders

  • Mfr # 630792000
  • Zoro # G4546251
product price: 
$
22.39
/ea

Key Features

Number of Pieces
1
Features
Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
For Use With
Angle Grinders
Application
Grinding, Material Removal, Metalworking, Safety
Compatible with Manufacturer Part Number
W...13..., WEP...15..., WEP...17, WP...12...
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
630792000
Zoro #
G4546251
UPC #
4007430269263
Country of Origin
China

Details

Item
Dust Protection Filter
Number of Pieces
1
Features
Assembly and Disassembly without Tools, Exterior Metal Grate without Divider, Filter for Coarse Particles or Chips for Longer Machine Service Life When Working with Ceramic Fiber, Grinding, and Cutting Discs or Polishing with Flap Discs
For Use With
Angle Grinders
Application
Grinding, Material Removal, Metalworking, Safety
Compatible with Manufacturer Part Number
W...13..., WEP...15..., WEP...17, WP...12...
Compatible Product Type
Angle Grinders
Accessory Type
Dust Protection Filter

Description

The METABO - 630792000, known as a Dust Protection Filter, is a useful accessory for angle grinders. It has a prime function in dust extraction, metalworking, and safety scenarios. This filter is intended to increase the operational life span of your machine when used as directed with ceramic fiber, grinding, and cutting discs or polishing with flap discs. The filter's compatibility is notable as it can be used with several manufacturer part numbers, illustrating its wide versatility. Furthermore, its assembly and disassembly can be conducted without additional tools, highlighting its utility and convenience.

Key Features:

  • This Dust Protection Filter is compatible with several manufacturer part numbers like W...13..., WEP...15..., WEP...17, WP...12....
  • It is particularly designed for applications related to dust extraction, metalworking, and safety.
  • This filter features an external metal grate sans divider which facilitates the filtration of coarse particles or chips, subsequently enhancing the machine's service life.
  • Its user-friendly design enables tool-less assembly and disassembly.
  • Mainly used with Angle Grinders, a specific type of handheld power tool used for various activities such as cutting, grinding, deburring, polishing, and surface preparation on different materials.
  • Package inclusion is the dust protection filter only, totalling 1 piece.

Ratings & reviews