Zoro Homepage

Flap Disc 6" Convex Flap disc, P40 ZIRC

  • Mfr # 626490000

  • Zoro # G401048073


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Overall Diameter
6 in
Connector Size
7/8 in
Abrasive Material
Zirconia alumina
Maximum Operating Speed
10,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626490000
Zoro #
G401048073
UPC #
4007430280817
Country of Origin
Slovenia

Dimensions

Overall Diameter
6 in
Connector Size
7/8 in

Details

Abrasive Material
Zirconia alumina
Grit
40
Maximum Operating Speed
10,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.