
11203H Staple, 7/16 in W Crown, 1-1/2 in L Leg, 16 ga, Steel, Electro-Galvanized
Mfr # 11203HHPT
Zoro # G314546048
product price:Â $77.29
/ea
Free Shipping & Returns
Key Features
Material
Steel
Point Type
Chisel
Depth
4.7 in
Width
6.4 in
Length
9.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11203HHPT
Zoro #
G314546048
UPC #
754005001776
Country of Origin
China
Dimensions
Leg Length
1-1/2 in
Depth
4.7 in
Width
6.4 in
Length
9.6 in
Crown Width
7/16 in
Details
Material
Steel
Point Type
Chisel
Material Gauge
16 ga
Description
Metabo HPT Staple, Crown Width: 7/16 in, Leg Length: 1-1/2 in, Point Type: Chisel, Material Gauge: 16 ga, Steel, Electro-Galvanized, Suitable for: Hitachi N5008AC2 Standard Crown Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.