15-Gauge 2-1/2'' Angled Finish Nailer

  • Mfr # NT65MA4M

  • Zoro # G321877777


product price:  $287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NT65MA4M
Zoro #
G321877777
UPC #
717709024151
Country of Origin
Taiwan, Province of China

Description

15-gauge 2-1/2 angled finish nailer is the ideal 15-gauge angled finish nailer for installing molding chair rail cabinetry and other fine finish applications. The unique air duster button on allows the user to clear away dust and debris from the work surface in preparation for nailing or gluing. It features a tool-less easy-to-clear nose for quick and simple nail extraction should a nail jam during use. A simple flip of the selective actuation switch allows for either sequential or contact fastening depending on the application with no additional parts or tools required. The tool-less depth of drive dial adjusts for flush fastening into varying material for improved control and a professional finish. Weighs 4.4 lb. minimizes user fatigue while increasing maneuverability. The 34 deg. angle of the magazine allows the user to reach into corners or tight spaces with ease. The included no-mar tip protects work surfaces from damage while the elastomer grip adds comfort and a secure hold. This angled finish nailer accepts 1-1/4 to 2-1/2 15-gauge fasteners.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.