Shop METABO HPT

Air Nail Gun, 1/4 in, NPT

  • Mfr # NT65M2SM
  • Zoro # G615191329

product price: 
$
183.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Air Duster: Duster Button to Conveniently Blow Away Dust and Debris Instantly to Clear the Work Surface, Exhaust Port: 360 Degree, Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user During use, Fasteners: 16-Gauge Finish Nails in Lengths Ranging from 1 in upto 2 1/2 in, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes
Includes
190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 881751 No-Mar Tip, 885676 Carrying Case, NT65M2S Finish Nailer
Firing Mode
Bump, Sequential
Tool Weight
3.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NT65M2SM
Zoro #
G615191329
UPC #
717709024144
Country of Origin
Taiwan, Province of China
Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
Air Duster: Duster Button to Conveniently Blow Away Dust and Debris Instantly to Clear the Work Surface, Exhaust Port: 360 Degree, Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user During use, Fasteners: 16-Gauge Finish Nails in Lengths Ranging from 1 in upto 2 1/2 in, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes
Includes
190001 1/4 in NPT Male Plug, 875769 Safety Glasses, 881751 No-Mar Tip, 885676 Carrying Case, NT65M2S Finish Nailer
Firing Mode
Bump, Sequential
Tool Weight
3.7 lb
Standards
ANSI
Handle Type
Rubber Grip
Collation Type
Glue
Tip
No-Mar
Nail Capacity
100
Collation Angle
Straight
Max. Fastening Rate
5 per second
For Nail Gauge
16 ga
Air Pressure
120 psi
Min. Air Pressure
70 psi
Max. Air Pressure
120 psi
Collation Style
Strip
Air Pressure Range
70 to 120 psi
For Nail Head Style
Finish
Power Source
Air-Powered
Nail Gun Type
Finish
Air Pressure - Minimum
70 psi
Air Pressure - Maximum
120 psi
For Workpiece Material
Wood
Style
Straight
Head Style
Finish
Fastening Rate - Maximum
5 nails per second
Exhaust Location
Adjustable
Air Inlet Type
NPT
Flow per Shot
4.5 cfm
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered
Container Type
Straight
Sensor Body Style
Straight

Dimensions

Depth Control
Yes
Overall Length
11 5/8 in
Overall Height
10 7/8 in
Overall Width
2 7/8 in
For Nail Length Range
1 in to 2 1/2 in
For Nail Shank Diameter
0.054 in to 0.065 in
For Nail Penny Size
2d, 3d, 4d, 5d, 6d, 8d
Air Inlet Connection Size
1/4 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 in
Wire Rope Length
11 5/8 in
Length
11 5/8 in
Fits Chest Size
Air Duster: Duster Button to Conveniently Blow Away Dust and Debris Instantly to Clear the Work Surface, Exhaust Port: 360 Degree, Fully Adjustable Exhaust Port Directs Air Exhaust Away from the user During use, Fasteners: 16-Gauge Finish Nails in Lengths Ranging from 1 in upto 2 1/2 in, Trigger: Selective Actuation Switch Lets the user Easily Select Bump Fire or Sequential Fire Modes

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Exhaust Location Adjustable, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 in to 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.