Zoro Homepage

18 Ga. 1/4 in. Cordless Crown Stapler Kit

  • Mfr # N1804DBM

  • Zoro # G315700739


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Length
4.95 in
Width
18.2 in
Depth
12.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1804DBM
Zoro #
G315700739
UPC #
717709029514
Country of Origin
China

Dimensions

Length
4.95 in
Width
18.2 in
Depth
12.15 in

Description

Gauge: 18 *Handle Length: *Magazine Capacity: 100 *Maximum Fastener Length: 1 1/2 *Minimum Fastener Length: 1/2 *Model: N1804DB *Product Type: Crown Stapler *Sub Brand: *Brand Name: Metabo HPT *Color: Green *Electric: No *Style: Cordless *Weight: *Comp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.