Zoro Homepage

18V Cordless 10K Lumen LED Work Light Bare

  • Mfr # UB18DDQ4M

  • Zoro # G211641761


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Lumens
10000
Includes
Adjustable 15 brightness settings, up to 10,000 Lumens LED. Built in USB port that can charge USB enabled devices
Features
Up to 14.5 hour runtime with 18V/36V Lithium Ion Slide Battery 8.0Ah/4.0Ah for efficient use on a single charge.
Color
Green / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB18DDQ4M
Zoro #
G211641761
UPC #
717709028654
Country of Origin
China

Dimensions

Depth
4.7"
Width
4.7"
Length
13.5"

Details

Voltage
18V
Lumens
10000
Includes
Adjustable 15 brightness settings, up to 10,000 Lumens LED. Built in USB port that can charge USB enabled devices
Features
Up to 14.5 hour runtime with 18V/36V Lithium Ion Slide Battery 8.0Ah/4.0Ah for efficient use on a single charge.
Color
Green / Black
Lighting Technology
Portable
Flashlight Body Material
Plastic
Bulb Technology
LED

Description

The Pro Preferred Brand of Pneumatic Nailers introduces a 18V Cordless Handheld Spotlight. Whether you're on the job site or at home, bring the 18V MultiVolt Cordless Spotlight model - UB18DHQ4 with you. This LED spotlight is perfect for any application that requires a versatile lighting solution thanks to the 4 different light settings and two brightness modes. It produces a staggering 450-1050 lumens in Wide Mode and 400-950 lumens in Spot Mode. At only 1.8 lbs., this cordless light is easy to carry around the jobsite without weighting you down. Illuminate up to 730 yards on highest setting to see anything in your path. To increase accessibility, we've included not one, but two hooks belt + utility for easy access. With these astounding settings and options, you can be confident that all of your jobs will be covered and brightened with Metabo HPT's Handheld Spotlight. The UB18DHQ4 18V Cordless LED Handheld Spotlight is a part of the ever expanding MultiVolt System of 18-Volt and 36-Volt power tools from Metabo HPT. GO lighter with 18V batteries or GO longer with the unique MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.