Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18V Cordless 1/4in Crown Stapler Kit

  • Mfr # N1804DAM

  • Zoro # G111641762


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Fastener Type
Narrow Crown 18 Gauge
Fastener Range
1/2" to 1-1/2"
Includes
18V 2.0Ah Battery w/ Fuel Gauge, 18V Lithium Ion Charger, No Mar Nose Cap, Carrying Bag
Gauge
18 Gauge
Width
13.35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1804DAM
Zoro #
G111641762
UPC #
717709028159
Country of Origin
China

Dimensions

Width
13.35"
Length
4.96"
Depth
12.6"

Details

Fastener Type
Narrow Crown 18 Gauge
Fastener Range
1/2" to 1-1/2"
Includes
18V 2.0Ah Battery w/ Fuel Gauge, 18V Lithium Ion Charger, No Mar Nose Cap, Carrying Bag
Gauge
18 Gauge
Nailer/Stapler Design
Stapler
Material
Plastic
Color
Green
Features
The Pro Preferred Brand of Pneumatic Nailers introduces the 18V Brushless Compact Cordless 18-Ga 1/4” Narrow Crown Stapler model - N1804DA. This cordless stapler includes the 18V 2.0Ah Li-ion battery with fuel gauge for convenience. It delivers a driving speed of up to 2 staples per second saving valuable time and increasing productivity. Forget the hassle of having to drag long hoses or compressors around, or having to deal with gas cartridges and Go cordless!

Description

The Pro Preferred Brand of Pneumatic Nailers introduces the 18V Brushless Compact Cordless 18-Ga 1/4in Narrow Crown Stapler model - N1804DA. This cordless stapler includes the 18V 2.0Ah Li-ion battery with fuel gauge for convenience. It delivers a driving speed of up to 2 staples per second saving valuable time and increasing productivity. Forget the hassle of having to drag long hoses or compressors around, or having to deal with gas cartridges and Go cordless. This cordless 18-Ga Narrow Crown stapler delivers a similar feel to a pneumatic stapler thanks to Metabo HPT's unique low maintenance Air Spring Drive System. Combine the pneumatic like feel with the power of the 18V battery or 18V/36V MultiVolt battery, and this cordless Narrow Crown Stapler works all day long, driving 18-Ga Narrow Crown staples from 1/2in to 1-1/2in in length. Get 1,000 staples per charge with the included 2.0Ah battery with fuel gauge. The 18V Cordless Narrow Crown Stapler is a part of the expanding MultiVolt System of power tools from Metabo HPT. GO lighter with 18V batteries on 18V tools or GO longer with the unique 18V/36V MultiVolt battery that works on both 18V and 36V tools to double your runtime for up to 8.0Ah of runtime per charge for more power on the GO.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.