Shop All Portable Band Saws
Metabo Hpt
18V Cordless Brushless Li-Ion 3-1/4in Band Saw Bare
Mfr # CB18DBLQ4M
Zoro # G911630294
Free Shipping & Returns
$235.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metabo Hpt
- MFR # CB18DBLQ4M
- Zoro # G911630294
- UPC # 717709024809
- Country of Origin China
- Category Portable Band Saws
Description
The cordless band saw CB18DBLQ4 - tool body only features a 3-1/4 inch cut capacity. It is designed to cut in place, overhead or in hard to reach spaces. It will cut materials like conduit pipes, steel pipes, power cables, aluminum window frames and various plastics. Impressively lightweight at 6.45 lbs without battery, this cordless band saw features an on-tool battery charge indicator, an auto-mode function to automatically adjust the blade speed to the application, and has a convenient tool-less blade change to reduce user downtime. Available as a tool body only, this Brushless Cordless Band Saw is compatible with all Metabo HPT 18V Lithium Ion slide-type batteries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- GEARWRENCH COMBO WRENCH RATCH15/16"" (9030)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- GREENLEE 3/4 in Round Knockout Draw Stud, 5 5/8 in L, Steel (DSH-3/4)
- MAKITA Portable Band Saw, 18V DC, 28 3/4 in Blade Length (XBP05ZB)
- DEWALT Band Saw Blade Guard, Metal (DCS3711)
- DAYTON Band Saw, 120/240V AC, 93 in Blade Length (48WE31)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- MILWAUKEE TOOL Portable Bandsaw Table (48-08-0260)
- HHIP 4 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4404)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- Metabo Hpt Power Saws