This item is Discontinued.

Metabo Hpt 18V MV Cordless Brushless Sub-Compact Driver Drill Kit 2 x 2.0AH DS18DDXSM

18V MV Cordless Brushless Sub-Compact Driver Drill Kit 2 x 2.0AH (Discontinued)

  • Mfr # DS18DDXSM
  • Zoro # G411591910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS18DDXSM
Zoro #
G411591910
UPC #
717709029125
Country of Origin
China

Dimensions

Drive Size
1/2 Inch
Tool Length
3.98"
Width
15"
Depth
10.98"

Details

Voltage
18V
Includes
Sub-Compact Driver Drill, (2) 2.0Ah Lithium Ion Batteries with charge indicators, 18V Lithium Ion Slide Charger, #2 Phillips Bit
Chuck
Keyless Metal Chuck
Corded/Cordless
Cordless
Max. Torque
485 in-lbs
Features
LED light to illuminate the workspace when used in darker areas.
Max. No Load RPM
1700
Drill Type
Variable Speed
Color
Green
Material
Resin
Switch Type
Trigger
Reverse
Yes

Description

The Metabo HPT 18V Sub-Compact Driver Drill Model DS18DDXS now comes with 2 2.0Ah batteries with battery charge indicators and is built for maximum power in tight spaces. This brushless driver drill is extremely light weight at only 1.9 lbs, and is only 6.2 inches in length, which allows for powerful fastening where space is limited. The keyless 1/2in chuck provides fast and easy bit replacement and ensures there is no bit slippage while in use. In addition, this drill comes with a bright LED light, ergonomic grip, center-balance design, and a 20+1 position clutch to elevate the work experience to the next level. The 18V DDXS Series Sub-Compact Driver Drill DS18DDXS is part of the expanding MultiVolt System of 18- Volt and 36-Volt power tools from Metabo HPT. GO compact and lightweight for all applications with 18V batteries or GO extreme with the unique MultiVolt 18V/36V battery to supercharge your runtime for up to 8.0Ah per charge. This tool is ideal for a pro remodeler and complements any DIY project or home repair.


  • •SAME TOOL, BETTER BATTERIES: Now with (2) 2.0Ah batteries that feature fuel gauges and 30% longer runtime
  • •COMPACT LENGTH: Only 6.2-in allows for precision power in the smallest of spaces
  • •POWERFUL BRUSHLESS MOTOR: Produces up to 485 in-lbs of torque and 1700 max RPM
  • •KEYLESS 1/2-in CHUCK: To ensure strong grip on the bit and easy bit replacements

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.