21107S Staple, 1/4 in W Crown, 1-1/2 in L Leg, 18 ga, Steel, Electro-Galvanized

  • Mfr # 21107SHPT

  • Zoro # G414546054


product price:  $17.49
/ea

Key Features

Point Type
Chisel
Material
Steel
Finish
Electro-Galvanized
Depth
6 in
Width
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21107SHPT
Zoro #
G414546054
UPC #
754005008836
Country of Origin
Oman

Dimensions

Leg Length
1-1/2 in
Depth
6 in
Width
9.7 in
Length
6.8 in
Crown Width
1/4 in

Details

Point Type
Chisel
Material
Steel
Finish
Electro-Galvanized
Material Gauge
18 ga

Description

Metabo HPT Staple, Crown Width: 1/4 in, Leg Length: 1-1/2 in, Point Type: Chisel, Material Gauge: 18 ga, Steel, Electro-Galvanized, Suitable for: Hitachi N3804AB3 Narrow Crown Stapler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.