36V 18V MV Cordless Brushless Portable #5 Rebar Bender Cutter Kit

  • Mfr # VB3616DAM

  • Zoro # G411641752


product price: $2,639.99
/ea
Free Shipping & Returns

Key Features

Voltage
36V
Cutting Capacity/Material
Steel
Features
The Metabo HPT 36V MultiVolt™ Portable Rebar Bender/Cutter (VB3616DA) (4.0Ah x 2 + Charger) is the industry's first cordless rebar bender/cutter, based on the AC powered rebar bender/cutter, the VB16Y. The VB3616DA's cutting and bending performance is even greater than that of the VB16Y, thanks to its DC fan-cooled brushless motor and ultra-capable MultiVolt™ 4.0Ah battery. This tool can be used cordless OR corded when paired with the ET36A AC Adapter (sold separately).
Width
9"
Includes
(2) 36V MultiVolt™ 4.0Ah batteries, Rapid Charger w/USB Port, Deflection Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VB3616DAM
Zoro #
G411641752
UPC #
717709027824
Country of Origin
Japan

Dimensions

Width
9"
Tool Length
9.75"
Depth
20.5"

Details

Voltage
36V
Cutting Capacity/Material
Steel
Features
The Metabo HPT 36V MultiVolt™ Portable Rebar Bender/Cutter (VB3616DA) (4.0Ah x 2 + Charger) is the industry's first cordless rebar bender/cutter, based on the AC powered rebar bender/cutter, the VB16Y. The VB3616DA's cutting and bending performance is even greater than that of the VB16Y, thanks to its DC fan-cooled brushless motor and ultra-capable MultiVolt™ 4.0Ah battery. This tool can be used cordless OR corded when paired with the ET36A AC Adapter (sold separately).
Includes
(2) 36V MultiVolt™ 4.0Ah batteries, Rapid Charger w/USB Port, Deflection Guard
Color
Green
Cuts at One Time
#3 Rebar: 2 Cuts, #4 Rebar/#5 Rebar: 1 Cut

Description

Metabo HPT VB3616DA 36V cordless portable rebar bender/cutter 4.0Ah x 2 + charger is the industry's first cordless rebar bender and cutter, offering excellent cutting and bending performance for increased worksite efficiency. The VB3616DA is based upon the popular AC powered bender/cutter, VB16Y. The VB3616DA's cutting and bending performance is equal to or greater than that of the VB16Y thanks to its DC fan-cooled brushless motor and ultra-capable MultiVolt 4.0 Ah battery. This tool can be cordless with the 36V battery or corded when paired with the AC adapter ET36AM sold separately.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.