Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Metabo Hpt 8 Gal GX160 Honda Powered Gas Air Compressor 9.5CFM EC2610EM

8 Gal GX160 Honda Powered Gas Air Compressor 9.5CFM (Discontinued)

  • Mfr # EC2610EM
  • Zoro # G911641788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC2610EM
Zoro #
G911641788
UPC #
717709024700
Country of Origin
China

Dimensions

Tank Size - Air Compressor
8 gallon
Overall Width
19.3"
Overall Length
31.5"

Details

Engine HP - Air Compressor
5.5 Hp
Max. Pressure - Air Compressor
145 psi
Lubrication Type
Oil
Tank Type
Twin Wheelbarrow
Includes
Breather Pipe Plug, Breather Hose, Instruction Manual

Description

The EC2610E combines professional level quality with reliable operation. Featuring an efficient Honda GX 160 gas powered engine, a durable cast iron air-cooled high-output pump and a convenient baseplate integrated control panel, Hitachi's EC2610E is capable of tackling even the most demanding jobsite conditions.


  • •ENGINE: Honda GX 160 engine delivers reliable and rugged performance
  • •MULTIPLE NAILERS: 9.5 CFM delivered at 90 PSI operates multiple nailers simultaneously
  • •PUMP: Cast iron, low RPM, oil lubricated pump for improved performance and durability
  • •AIR COOLED: Air-cooled after cooler reduces moisture inside air tanks

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.