Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nail Gun, 1/4 in, NPT

  • Mfr # NR83A5M

  • Zoro # G615191527


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in NPT
Features
Award - Rated the Pro Preferred Nailer for 9 Years Running (2014 - 2022) by Builder and Developer Magazine, Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Easy Load - Rear Loading Magazine for Quick Replenishment, Guarantee - 30 Day Guarantee, Magazine - 2-Piece Magazine for Durability and Replacement Ease, Open Nose - Open Nose Design for Easy Extraction Should a Nail Jam, Rafter Hook - can be Positioned on Left or Right Side Depending on user Preference, Technology - Experience Quick Response and Rapid, Powerful Driving with the Metabo HPT Cylinder Valve Drive Mechanism, Trigger - Selectable Trigger Mode
Includes
875769 Safety Glasses
Firing Mode
Selective, Sequential/Contact
Tool Weight
9.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR83A5M
Zoro #
G615191527
UPC #
717709023888
Country of Origin
Taiwan, Province of China

Dimensions

Depth Control
Yes
Overall Width
4 1/4 in
Overall Length
21 13/16 in
For Nail Length Range
2 in to 3 1/4 in
Overall Height
13 3/8 in
For Nail Shank Diameter
0.113 in to 0.131 in
For Nail Penny Size
2 - 3-1/4

Details

Item
Nail Gun
Air Inlet
3/8 in NPT
Features
Award - Rated the Pro Preferred Nailer for 9 Years Running (2014 - 2022) by Builder and Developer Magazine, Choose Contact or Single Sequential Actuation Mode via Switch in the Trigger, Easy Load - Rear Loading Magazine for Quick Replenishment, Guarantee - 30 Day Guarantee, Magazine - 2-Piece Magazine for Durability and Replacement Ease, Open Nose - Open Nose Design for Easy Extraction Should a Nail Jam, Rafter Hook - can be Positioned on Left or Right Side Depending on user Preference, Technology - Experience Quick Response and Rapid, Powerful Driving with the Metabo HPT Cylinder Valve Drive Mechanism, Trigger - Selectable Trigger Mode
Includes
875769 Safety Glasses
Firing Mode
Selective, Sequential/Contact
Tool Weight
9.1 lb
Standards
ANSI
Collation Angle
21 Degrees
Handle Type
Rubber Grip
Collation Type
Plastic
Tip
Hardened Claw
Nail Capacity
64
Collation Style
Strip
Min. Air Pressure
70 psi
Air Pressure Range
70 to 120 psi
Max. Fastening Rate
5 per second
Power Source
Air Powered
Nail Gun Type
Framing
Air Pressure
120 psi
Max. Air Pressure
120 psi
For Nail Head Style
Full Round

Description

Air Nail Gun, Power Source Air-Powered, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Tool Brand Metabo HPT, Firing Mode Bump, Sequential, Tip Hardened Claw, Depth Control Yes, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Plastic, Collation Angle 21 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Full Round, For Nail Length Range 2 in to 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.